Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Body) TKG Part Number (2015) TKG Part Material (packing) Material (handle) Heat-Resistant Temperature (deg C) Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Body) TKG Part Number (2015) TKG Part Material (packing) Material (handle) Heat-Resistant Temperature (deg C) Dimensions (Width W x Depth D x Height H) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Saturated polyester resin 5-0206-0601 4-0197-0601 Silicon - : Over 20 degC over 60 degC 68x 79x104 0.3 1PC 1 - 88700175 5.99 SGD
In stock
Saturated polyester resin 5-0206-0602 4-0197-0602 Silicon - : Over 20 degC over 60 degC 68x 79x144 0.5 1PC 1 - 88700184 6.99 SGD
In stock
Saturated polyester resin 5-0206-0603 4-0197-0603 Silicon - : Over 20 degC over 60 degC 96x109x150 1.1 1PC 1 - 88700193 8.99 SGD
In stock
Saturated polyester resin 5-0206-0604 4-0197-0604 Silicon - : Over 20 degC over 60 degC 96x109x180 1.4 1PC 1 - 88700202 10.99 SGD
In stock
- 5-0206-0606 4-0197-0606 - - - 128x160x265 4 1pc 1 - 88700227 17.99 SGD
In stock
- 5-0206-0605 4-0197-0605 - - - 128x156x209 2.7 1pc 1 - 88700211 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Seasonings
5
From Japan
On 2016-07-23 16:42:45
Because there is a square, there is no useless space. It was cheaper than anywhere.
This review is about item#88700175.
Storage of powder raw materials
5
From Japan
On 2016-02-07 09:55:23
Used in cosmetic development. Used for storing small amounts of powder raw materials that are used frequently. High confidentiality, opening and closing the lid is one touch and convenient. The easy-to-use price is also attractive.
This review is about item#88700184.
In the kitchen make flour, add condiments.
5
From Japan
On 2015-05-06 06:08:11
Because it is square type, it is easy to store. It is easy to choose many types of size. Easy opening and closing of the lid, light and easy to use.
This review is about item#88700175.
Tea leaves for herb tea
5
From Japan
On 2014-09-15 17:39:19
It is easy to see inside, easy to wash, light, and I like it because it handles size and shape as well. I would like to purchase other sizes according to the application.
This review is about item#88700193.

Related Products