Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TKG Part Number (2015) Outside Diameter x Height H (phi mm x mm) Capacity (L) Type TKG Part Heat-Resistant Temperature (deg C) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) Outside Diameter x Height H (phi mm x mm) Capacity (L) Type TKG Part Heat-Resistant Temperature (deg C) Dimensions (Height H x Width W x Depth D) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 220x170 4.45 M - - - 1pc 1 15028 17659066 22.90 SGD
Shipped after 2017-09-25
5-0221-1301 307x235 9.6 - - - - 1pc 1 15035 17659093 54.94 SGD
Shipped after 2017-09-25
5-0221-0701 - About 4.5 - 4-0208-0601 Styrene resin / heat 70 degC 225x225x165 1PC 1 M 88705556 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
cooking
5
From Japan
On 2016-04-14 03:38:08
This sticky salad is easy to use and hard to break. The price is cheap and economical
This review is about item#87165477.
Draining vegetables
5
From Japan
On 2016-01-14 17:15:50
I am pleased that my daughter can sprinkle the pasta
This review is about item#87165477.
Preparation of vegetable salad and vegetable stir-fry
5
From Japan
On 2015-04-15 16:22:32
It was quite good product. Easy to use, my mother is pleased. It is particularly effective for cabbage in particular.
This review is about item#88705556.