Buy more than* S$200* and get FREE SHIPPING

Horo round washing tub

4.00 (2)
TKG Part Number (2015)
5-0215-0701
TKG Part
6-0241-0701
Outside Diameter x Height H (phi mm x mm)
305x155
Capacity (L)
9.5
Weight (kg)
1.25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 WAP 88705671 81.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Boil down a washing tub
4
From Japan
On 2016-12-05 01:24:09
White enamel There is a wonderful taste. The size is also quite large, and you can cook bamboo shoot slowly!
This review is about item#88705671.
Boil down a washing tub
4
From Japan
On 2016-11-29 14:31:34
White enamel There is a wonderful taste. The size is also quite large, and you can cook bamboo shoot slowly!
This review is about item#88705671.

Related Products