Buy more than* S$200* and get FREE SHIPPING

Enamel basin

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0216-0501
TKG Part
4-0210-0501
Dimensions (Width W x Depth D x Height H) (mm)
420x405x135
Capacity (L)
10
Weight (kg)
1.3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88705933 67.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Jam making
5
From Japan
On 2017-10-17 22:05:06
I am looking forward to make Marmarade of Sweet Summer Mikan with an acid-resistant enameled pot which was larger than I thought. I made figs of jam, but I made it to cover with a lid as it scattered.
This review is about item#88705933.
Foot bath
5
From Japan
On 2017-02-07 15:05:15
Because both feet are comfortable, it is very easy to use. I like having a handle.
This review is about item#88705933.
In medaka aquarium
5
From Japan
On 2016-08-13 16:23:22
It is easy to understand where the fry of Medaka is necessary because it is white, the green of the aquatic plants also shines. It is easier to clean up the stain.
This review is about item#88705933.
I am using it as a fish bowl.
5
From Japan
On 2015-05-23 18:01:24
It has a very clean feeling and the color of the goldfish looks very good
This review is about item#88705933.

Related Products