Buy more than* S$200* and get FREE SHIPPING

Kitchen Plastic Basket

2.83 (6)
Heat-Resistant Temperature (deg C)
-20-120
...see all>
Product Options
ADD TO CART
TKG Part External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Size (Number) Weight (g) Material Specification TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Size (Number) Weight (g) Material Specification TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0215-1002 410x320x100 20 245 Polypropylene Possible to wash 5-0225-1002 1PC 1 - 88707157 16.99 SGD
In stock
4-0215-1001 480x370x110 10 380 - - 5-0225-1001 1pc 1 - 88707141 23.99 SGD
In stock
4-0215-1005 235x195x 65 50 85 - - 5-0225-1005 1pc 1 - 88707184 6.99 SGD
In stock
4-0215-1004 290x240x 75 40 130 - - 5-0225-1004 1pc 1 - 88707175 8.99 SGD
In stock
4-0215-1003 345x275x 85 30 195 - - 5-0225-1003 1pc 1 - 88707166 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 1
2 star 3
1 star 0
Review Rating: 2.83
6 Customer Reviews
The reviews are automatic translation.
Experiment
3
From Japan
On 2018-04-27 10:29:55
I bought it for the experiment. I am happy that there are many color variations
This review is about item#88707141.
Cleaning machine parts
4
From Japan
On 2018-01-31 22:17:25
The material is relatively soft, so it is difficult to scratch the product I am looking for half size objects of this monkey
This review is about item#88707157.
Cleaning operation
2
From Japan
On 2016-07-04 07:06:32
I ordered this product on a trial basis by instructions from customers. Was the mold changed? It is slightly different from the customer sample. Perhaps because it supplemented the lack of strength, if you use it as a washing application, the front product is better if the liquid runs out. Currently inquiring. If there is stock of the previous item, I want it there.
This review is about item#88707157.
During air blow work of fine parts
4
From Japan
On 2016-06-25 18:16:33
It is stronger than I thought and some weight is ok.
This review is about item#88707157.
Dishware
2
From Japan
On 2016-06-24 08:20:26
Part of the bottom part, when processed with nipper, it seems to be broken up to other parts, I felt uneasy in strength.
This review is about item#88707175.
For dining room
2
From Japan
On 2015-11-02 09:20:53
It is used for dishes of the dining room. To some extent, there is a slightly subtle point whether strength is small or not. I can use it.
This review is about item#88707157.

Related Products