Buy more than* S$200* and get FREE SHIPPING

Drunk Innonox Honkaku sumo Yokosuki

Caution
* The display size of Kotobuki, gauge kitchen knife from the edge to gusset, gussetless kitchen knife is the size of blades. * Left blade is not manufactured.
TKG Part Number (2015)
5-0248-1101
TKG Part
6-0278-1101
Back Thickness (mm)
3.5
Blade Length (cm)
27
Weight (g)
140
Overall Length (mm)
420
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 45094 88719635 529.90 SGD
Shipped after 2017-12-19
ADD TO CART