Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Professional Japanese Steel Bone Skin (Horn)

5.00 (1)
TKG Part Number (2015)
5-0260-0901
TKG Part
6-0290-0901
Back Thickness (mm)
2.6
Blade Length (cm)
15
Weight (g)
152
Overall Length (mm)
265
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 13006 88725752 129.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
On cooking, as a simplex
5
From Japan
On 2018-05-04 19:41:42
It is inconvenient because there are no hardware shops in rural areas, but at Monotaro you are cheaper than buying at the shop, cheap and quick response, so it is very much appreciated omitting tomatake as it comes into hands.