Buy more than* S$200* and get FREE SHIPPING

Mastercock Antimicrobial Color Pencil Knife

Caution
* The display size of the knife is all blades passing dimensions.
TKG Part Number (2015)
5-0280-0110
TKG Part
6-0311-0110
Back Thickness (mm)
2
Blade Length (cm)
15
Weight (g)
60
Overall Length (mm)
257
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MCPK150 88735936 57.52 SGD
Shipped after 2017-12-19
ADD TO CART