Buy more than* S$200* and get FREE SHIPPING

Cutting Board Brush

Heat-Resistant Temperature (deg C)
130
Trim Length (mm)
35
Overall Length (mm)
152
Width (mm)
63
...see all
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part AS ONE Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4-0298-1005 6-9659-02 Red 1PC 1 40521 33462091 18.81 SGD
In stock
- 4-0298-1003 6-9659-01 White 1PC 1 40521 33462064 18.81 SGD
In stock
5-0308-1201 4-0298-1001 - - 1pc 1 4052114 88744853 18.80 SGD
In stock
ADD TO CART

Related Products