Buy more than* S$200* and get FREE SHIPPING

Silicon Rubber Spatula

4.50 (6)
Heat-Resistant Temperature (deg C)
204
...see all
Product Options
ADD TO CART
TKG Part Size TKG Part Number (2015) Spatula Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Size TKG Part Number (2015) Spatula Dimension (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5-0362-1302 30x80 75 257 1pc 1 NO.1611 04901085 12.65 SGD
In stock
4-0352-1301 Big 5-0362-1301 57x75 98 264 1PC 1 NO.1610 88764146 13.77 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Confectionery making
5
From Japan
On 2017-05-08 09:31:53
It is easy to use with a size that is not too big and not too small.
This review is about item#88764146.
Treatment of pasty food
2
From Japan
On 2017-04-12 13:01:54
There was little supple of the spatula part, it was slightly unsuitable for scratch work a little.
This review is about item#88764146.
For cake production
5
From Japan
On 2016-12-13 08:57:26
Is hardness and thinness easy to use? I also want to use it!
This review is about item#04901085.
It may be essential for stir-fried foods and pot dishes
5
From Japan
On 2016-11-23 18:55:16
I often make Mabo Tofu etc well, but if the ball is a bowl of bean curd, the tofu will collapse But in this silicone spat it will not collapse the tofu, it also strongly heat-fried with fried rice etc. It is very easy to use without having to kunyakuna because there is a waist This is buy
This review is about item#88764146.
For cooking stirring
5
From Japan
On 2016-11-14 17:37:53
100 Uniformity Excellent quality and user-friendliness are outstanding. Weight and hardness are perfect.
This review is about item#88764146.
Confectionery making
5
From Japan
On 2015-07-16 15:37:45
This rubber bellows, it is very easy to use. This time I bought it for my friend who liked using our rubber bellows. Excellent heat resistance It can be used even in a hot pot, so it is indispensable for custard making and jamming. Because it is a silicon integrated type, it is easy to clean, is clean and very long lasting. Because hardness also moderates moderately, it is easy to mix fabrics and creams in the ball and to mix them. Anyway satisfaction 100%, there is no point of complaint.
This review is about item#88764146.

Related Products