Buy more than* S$200* and get FREE SHIPPING

Nylon Tongs

5.00 (2)
TKG Part Number (2015)
5-0381-1601
TKG Part
4-0369-1601
Heat-Resistant Temperature (deg C)
250 (body), 220 (tip)
Overall Length (mm)
250
Material
Body / glass fiber reinforced nylon, tip / silicone rubber
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GF05B 88773002 7.77 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it when stir-frying in a frying pan.
5
From Japan
On 2017-05-19 00:34:55
Anyway easy to use ♪ Because the tip is thinner, even small ones will grab firmly. Moreover, because it is made of nylon, scratches do not stick to the frying pan, you can stir the ingredients firmly. Even me who is not good at cooking, I feel like I am somehow a veteran cook and I am enjoying cooking! Cheap, easy to use, you can grasp firmly! It is! I would recommend you (^ _ -) - ☆
This review is about item#88773002.
For cooking
5
From Japan
On 2016-12-28 18:45:21
Easy to wash, simple, fashionable, Teflon can be used with gangs because there are no joints! I will buy this again when it becomes useless
This review is about item#88773002.

Related Products