Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TKG Part Number (2015) TKG Part Outside Diameter L (phi x mm) Size (Number) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TKG Part Number (2015) TKG Part Outside Diameter L (phi x mm) Size (Number) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5-0399-0602 4-0386-0402 - 20 640 1pc 1 - 88779013 109.99 SGD
In stock
- 5-0399-0603 4-0386-0403 - 15 490 1pc 1 - 88779022 109.99 SGD
In stock
18-8 stainless steel 5-0399-0601, 5-0399-0601 6-0452-0601, 6-0452-0601 105x230 (whipping section) 25, 25 790, 790 1pc 1 - 88779004 129.99 SGD
In stock
- 5-0399-0604 6-0452-0604 - 10 370 1pc 1 - 88779031 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Melting of seasoning
2
From Japan
On 2017-04-12 12:54:34
If you rotate at high speed with an electric mixer, the tip will deform. I think we need a little more balance and strength.
This review is about item#88779013.
Mixing stirring of liquid
5
From Japan
On 2016-02-29 14:44:48
Even if you hit a can, it's OK.
This review is about item#88779022.
Takoyaki fabric used as a part of agitator (using drill) during manufacturing
4
From Japan
On 2015-08-30 18:22:57
The damaged prolate-like thing which used to date has damaged the inside of the container during stirring, but this time things can be stirred smoothly without hurting.
This review is about item#88779031.