Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand mixer with turbo ball

TKG Part Number (2015)
5-0399-1101
TKG Part
4-0386-1101
Rated Time (minutes)
10min
Number of Revolutions
About 550 over 1,000 times / min
Dimensions (Width W x Depth D x Height H) (mm)
230x185x310
Cord Length (m)
About 1.7m
Power Consumption (W)
120
Power (V)
Single-phase 100,50 / 60Hz
Capacity (mL)
2700
Weight (kg)
1.7
Material
Beater: stainless steel handle cover: styrene resin lock button: nylon rubber foot: synthetic rubber or other resin part: ABS resin
Specification
Speed adjustment: 5 level + turbo function
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DL2392 88779144 70.99 SGD
In stock
ADD TO CART

Related Products