Buy more than* S$200* and get FREE SHIPPING

T-Shaped Peeler

4.75 (4)
TKG Part Number (2015)
5-0456-2801
TKG Part
4-0444-2801
Weight (kg)
0.062
Overall Length (mm)
137
Material
Blade: stainless steel cutlery, body: 18 over 8 stainless steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH3000 88804484 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Peeling of fruit
5
From Japan
On 2017-03-12 12:02:44
Sharpness is easy to use with excellent. I do not know how to take the bud of the potato
This review is about item#88804484.
Peeling of fruits
4
From Japan
On 2017-03-11 14:45:54
It puzzled to use. Manual is Easy-to-understand in amateur (in the elderly)
This review is about item#88804484.
Peeling of vegetables
5
From Japan
On 2016-10-31 16:39:10
Surutto and pleasantly skin is towards
This review is about item#88804484.
Peeling of vegetables
5
From Japan
On 2014-10-22 07:34:38
Since the blade are the diagonal, it is the best law as expected excellent sharpness, soft eggplant of scalping.
This review is about item#88804484.

Related Products