Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Excel Kitchen Scissor

4.00 (3)
TKG Part Number (2015)
5-0471-1301
TKG Part
4-0459-2901
Weight (g)
79
Overall Length (mm)
200
Material
Blade portion / stainless steel cutlery, shank / ABS resin (heat-resistant 70 degC )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KB301 88808684 4.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
kitchen
3
From Japan
On 2016-06-08 17:34:15
Because I found the same thing 100 h.
This review is about item#88808684.
Cutting of aluminum sheet and ceramic ribbon
5
From Japan
On 2015-01-12 14:14:54
It is easy to use because there is no slippage of the blade at the time of cutting with firm construction. I think that it is a good item with high cost performance.
This review is about item#88808684.
I will use it when preparing the product
4
From Japan
On 2014-06-30 16:48:08
The scissors' blade, the place you have is just fine and good. There are times when there is little power, but the price is also cheap and OK.
This review is about item#88808684.

Related Products