Buy more than* S$200* and get FREE SHIPPING

Stainless Can Opener

5.00 (3)
TKG Part Number (2015)
5-0478-0801
TKG Part
4-0463-1001
Dimensions (Vetical x Horizontal) (mm)
128x78
Material
(Body) stainless steel, (c) stainless hardened steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88809646 13.29 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Plane processing discarded the cans and pressed by the upper and lower portions cut
5
From Japan
On 2016-11-14 20:56:00
We come in handy for that corresponds to the speed-up and a variety of cans of large-scale processing.
This review is about item#88809646.
When the paint job
5
From Japan
On 2015-11-21 14:48:59
Already used popular in our company. Easy and also carry useful.
This review is about item#88809646.
Used to duty cans
5
From Japan
On 2014-07-08 17:01:17
Easy to use with jumbo.
This review is about item#88809646.

Related Products