Buy more than* S$200* and get FREE SHIPPING

Swan Can Opener

4.00 (1)
TKG Part Number (2015)
5-0478-1501
TKG Part
4-0463-1701
Dimensions (Vetical x Horizontal) (mm)
65x38
Material
18 over 0 stainless
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88809734 2.34 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
can opener
4
From Japan
On 2016-02-26 22:48:38
I am cutting spray cans and gas bottle cans. Sharpness is no problem, it is cute swan. I drop it often because it is a bit too small for my hand (laugh)
This review is about item#88809734.

Related Products