Buy more than* S$200* and get FREE SHIPPING

Color Timer

5.00 (1)
Maximun Setup Time
99min99sec
Dimensions (Width W x Depth D x Height H) (mm)
112x71x20.5
Power
AAA batteries x2 this (included)
Weight (kg)
0.11
Material
ABS, polyester
...see all
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0490-0101 4-0475-0101 Red 1PC 1 TD377 88810994 40.50 SGD
In stock
5-0490-0102 4-0475-0102 Blue 1PC 1 TD377 88811003 40.50 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use to meet at the end of the machine tool
5
From Japan
On 2014-12-09 15:45:25
I want you to cheaper price than anything. It is not perfect, such as flashes of the size and the light of the sound.
This review is about item#88810994.

Related Products