Buy more than* S$200* and get FREE SHIPPING

Waterproof Timer

3.00 (2)
TKG Part Number (2015)
5-0490-1001
TKG Part
4-0475-0901
Alarm
Buzzer: between about 1min, volume: about 60dB / distance 30cm
Waterproof
IP54 equivalent
Timer Settings
Maximum 99min99sec, minimum 1sec
Outer Dimensions (Width W x Height H x Depth D) (mm)
69x69x27
Dimensions (Width W x Depth D x Height H) (mm)
76x65x23
Power
AAA battery one battery life: about 1 year
Weight (g)
About 70 (including battery)
Material
Resin
Accessories
Monitor battery, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5707 88811046 15.48 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
How to use it other than a timer?
5
From Japan
On 2017-02-04 21:15:52
Direct set of drip-proofing and time (It takes time to designate seconds for 2 button type) It is cheap First at first there is no reset so I thought that only cheap but after 3 minutes I do not need a reset I set it to 4 minutes I think that if I push it to 400 I think that the sound that disappears for 3 minutes will be slightly small.
This review is about item#88811046.
Kitchen timer
1
From Japan
On 2016-12-27 15:54:35
The kitchen timer thinks that buttons are easy to see, purchase, alarms are not heard from the superior poor & next to the room. To be sorry
This review is about item#88811046.

Related Products