Buy more than* S$200* and get FREE SHIPPING

Waterproof Timer 99hours

4.00 (1)
Available Count Time
(Maximum) 99 hours 99 minutes 99sec, (minimum) 1sec, (Maximum) 99 hours 99min99sec, (minimum) 1sec
TKG Part
4-0477-0501, 4-0477-0501
Sound Pressure Level (dB)
100, 100
Calibration
Yes, Yes
Dimensions (Width W x Depth D x Height H) (mm)
130x88x20, 130x88x20
Power
AAA battery (1.5V) x2 pieces, AAA batteries (1.5V) x2 pieces
Weight (kg)
0.15, 0.15
Material
ABS, ABS
Specification
Contains Count down function and Memory function. Water proof. With magnet and hook hole., Count down, memory, water proof, magnet, hook hole
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM16 88811152 29.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machining
4
From Japan
On 2016-04-05 04:56:04
It is loud but large in size. Although the numeric keypad is easy to push even with gloves, the start button is small for some reason. I will not stop ringing until I press the stop button, even if I go home after going out, it is ringing. Just dropped from 2 to 30 cm may stop due to poor contact of the battery. One of the two batteries pushed the minus pole with a coil spring, but the other pushed with a plate-shaped electrode integrated with the other plus pole, when this was pushed by the battery at the time of falling and bent So that contact failure occurs. Although overall satisfactory, I want the battery case to be improved.
This review is about item#88811152.

Related Products