Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Non Contact Radiation Thermometer

2.50 (2)
Thermometer Type
Radiation thermometer (cancer type)
TKG Part Number (2015)
5-0493-0301
TKG Part
4-0478-0301
Maximum Measurement Distance (m)
About 30
Type of display Temperature
Digital
Dimensions (Width W x Depth D x Height H) (mm)
39x72x175
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT7 88811213 96.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
When painting work
4
From Japan
On 2017-08-30 17:44:10
Easy to use, the design is smart and the work goes back. The price is also assumed.
This review is about item#88811213.
I can not use it
1
From Japan
On 2017-08-09 08:27:14
Liquid crystal display does not appear even if battery is inserted, just to be sure even after exchanging with a new battery, it was not possible to use it, but it contacted the defective product, but the contact did not come on the day and the response was very bad. I bought it because I had to hurry up, but there was only e-mail contact with correspondence after taking over the actual thing and checking it. We requested return mail correspondence including dissatisfaction with correspondence by e-mail, but only the response method also enters the correspondence method by e-mail. I wonder if such response may be a company. I think that improvement should be made.
This review is about item#88811213.

Related Products