Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermocouple Thermometer

4.67 (3)
Thermometer Type
Handy type
TKG Part Number (2015)
5-0495-1201
TKG Part
4-0481-1301
Type of display Temperature
Digital
Offset
Adjustable offset adjustment volume
Input Terminal
US Omega Corporation compact thermocouple connector (SMP type) conform to the equivalent (distance of the center of the plate electrode 7.9mm)
Display Range (deg C)
Over 50 over Tasu1300 (temperature measurement range will vary depending on your use of the temperature sensor), the minimum display /0.1 (over 50 over +199.9), 1 degree C (over 50 over +1300) (min resolution switching by switching button)
Battery life (hours)
About 200 (alkaline batteries used)
Temperature Display
(Interval) 2.5 times / sec
Dimensions (Width W x Depth D x Height H) (mm)
62x35x184 (without protection case)
Measurement Pricision
+ / Over (0.3% rdg + 1 degree C) (over 50 over + 1000 degree C), + / over (0.5% rdg + 1 degree C) (+ 1000 over + 1300 degree C) * measurement accuracy is the instrumental error of the thermocouple sensor includes not (accuracy guaranteed temperature range
Body Weight (g)
About 165 (not including protective case)
Power
6F22 form (006P type) one 9V battery
Material
resin
Accessories
K thermocouple sensor (AD over 1214 equivalent) one, protective case, a monitor for the battery, instruction manual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD5601A 88811344 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
I want to use it to measure the temperature when roasting coffee beans
5
From Japan
On 2016-08-10 21:29:09
I used it in the temperature measurement in the furnace during roasting, since it can be confirmed by the numerical value, I can use it for very convenient temperature adjustment which can be done fine.
This review is about item#88811344.
Charcoal burning temperature control
5
From Japan
On 2016-01-18 15:47:09
The thermal sensing reaction is fast and good
This review is about item#88811344.
Temperature measurement of various fluids
4
From Japan
On 2015-10-26 18:53:20
I am satisfied with the basic performance. If there is an auto off function, it is the best.
This review is about item#88811344.

Related Products