Buy more than* S$200* and get FREE SHIPPING

Drip Proof Thermometer

4.00 (1)
Thermometer Type
Drip-proof type
Type of display Temperature
Digital
Functions
Auto power-off function. With hold function.
Resolution (deg C)
0.1
Measurement Pricision
+ / Over 1 degree C (0 over + 100 degree C), + / over 2 degree C (other range)
Material
Body: ABS probe: SUS305BA
Accessories
LR44 button one battery, probe cap.
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Length L Needle Diameter x (phimm x mm) Temperature Measurement Range (deg C) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Length L Needle Diameter x (phimm x mm) Temperature Measurement Range (deg C) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0497-0801 4-0482-0701 3.5x120 (sensor needle) -45-+200 About 30 230 1PC 1 ET510 88811371 46.99 SGD
Shipped after 2018-01-23
5-0497-0802 4-0482-0702 3.5x300 (sensor needle) -45-+250 About fifty 410 1PC 1 ET520W 88811387 51.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Coffee roaster
4
From Japan
On 2016-10-30 20:15:50
I purchased it because the part of the needle is long. There are various thermometers, so it is better to consider firmly before purchase. I am satisfied with the product itself.
This review is about item#88811387.

Related Products