Buy more than* S$200* and get FREE SHIPPING

Glass Thermometer

4.00 (2)
Thermometer Type
Rod-like
Type of display Temperature
Rod-like scale
Minimum
1 degree C
Type
alcohol
Weight (kg)
0.03
Overall Length (mm)
300
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Measurment Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0500-0102 4-0485-0102 -20-+100 1PC 1 - 88811606 4.99 SGD
In stock
5-0500-0101 4-0485-0101 -20-+50 1PC 1 - 88811597 10.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for outside temperature gauge
3
From Japan
On 2016-09-29 19:47:10
I tried to use it for a large (long) analog meter instead of an existing weather meter, but the width of the red alcohol was narrow and it was difficult to read the temperature. We have to carefully examine product uses.
This review is about item#88811597.
Indoor temperature measurement
5
From Japan
On 2016-06-07 22:38:12
It is good.
This review is about item#88811606.