Buy more than* S$200* and get FREE SHIPPING

Refrigerator Magnet Thermometer

4.00 (1)
TKG Part Number (2015)
5-0500-1001
TKG Part
4-0485-1001
Lead Length (mm)
500
Inner Dimensions (Width x Depth x Height) (mm)
23x30x140
1 Scale (deg C)
2
Measurment Range (deg C)
-30-50
Weight (kg)
0.095
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88811703 44.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
The refrigerator of the shop.
4
From Japan
On 2016-06-15 20:23:57
It is convenient, is the code disturbing?
This review is about item#88811703.

Related Products