Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UD Thermohygrometer

5.00 (1)
Type of display Temperature
analog
Humidity Measurement Range (%)
20-90
Temperature Measurement Range (deg C)
-10-+40
1 Scale
Temperature 1 degree C / humidity 2%
Material
PS resin
...see all>
Product Options
ADD TO CART
TKG Part Dimensions (Diameter phi x Thickness) (mm) Weight (kg) Dimension (Width x Depth x Thickness) (mm) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Dimensions (Diameter phi x Thickness) (mm) Weight (kg) Dimension (Width x Depth x Thickness) (mm) TKG Part Number (2015) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4-0486-0301 230x27 0.34 - 5-0503-0301 1PC 1 EX2861 88811773 36.99 SGD
Shipped after 2018-06-25
4-0486-0401 120x27 0.15 - 5-0503-0401 1PC 1 EX2821 88811782 25.99 SGD
Shipped after 2018-06-25
4-0486-0501 - 0.14 130x130x21 5-0503-0501 1PC 1 EX2811 88811791 25.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hobby model painting
5
From Japan
On 2016-04-18 18:16:24
There is no problem in accuracy, the size is reasonable and the display is easy to see.
This review is about item#88811782.

Related Products