Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pocket Digital Thermohygrometer

1.00 (1)
Thermometer Type
Handy type
TKG Part Number (2015)
5-0501-0201
TKG Part
4-0487-0201
Type of display Temperature
Digital
Humidity Measurement Range (%)
20-95
Temperature Measurement Range (deg C)
0-+50
Dimensions (Width W x Depth D x Height H) (mm)
138x20x23
Accessories
AAA batteries x1 this
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT888 88811886 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
During electrical maintenance
1
From Japan
On 2018-02-10 17:52:46
Temperature indication appears as high as 10 ° C. It can not be used as a whole. I immediately ordered things of Tanita.
This review is about item#88811886.

Related Products