Salinometers
(2)
|
|
Feature
* Products that meet your criteria are shown in
table below.
- Caution
- * Shape of the glass might be different from the catalog because of the handmade.
- TKG Part Number (2015)
- 5-0507-1101
- TKG Part
- 4-0491-1001
- Measurment Range (deg C)
- 0-30
- Overall Length (mm)
- 210
- Material
- Glass
|
Customers Who Viewed This Item Also Viewed
<<
World Measuring Instruments
>>
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
When making udon noodles
From Japan
On 2017-04-23 23:17:43
It's really simple but old-fashioned, but it's user-friendly and I use it everyday.
Concentration control of lye produced by traditional manufacturing method
From Japan
On 2016-05-13 18:45:14
A measuring cylinder was indispensable to use.
Related Products