Buy more than* S$200* and get FREE SHIPPING

Pocket Brix-Acidity Meter

TKG Part Number (2015)
5-0508-0301
TKG Part
4-0492-0301
Temperature Correction (degree c)
10-75
Operating Temperature (deg C)
10-40
Resolution Capability
Brix: 0.1%, sugar Baume degree: 1 degC
Dimensions (Width W x Depth D x Height H) (mm)
109x55x31
Measurement Pricision
Brix: + / over 0.2%, sugar Baume degree: + / over 1 degC
Power
AAA alkaline battery x2
Weight (g)
0.1
Measuring Range
Brix: 0.0 over 85.0% (automatic temperature correction), sugar Baume rating: 0 over 45 degC
Material
Body: ABS resin
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PAL-Patissier 88812297 409.90 SGD
Shipped after 2017-06-29
ADD TO CART

Related Products