Buy more than* S$200* and get FREE SHIPPING

Heat-Resistant Gloves

4.44 (9)
TKG Part Number (2015)
5-0558-0901
TKG Part
4-0542-0901
Around Palms (cm)
About 21
Middle Finger Length (cm)
About 8.5
Overall Length (cm)
26
Material
Outside: NOMEX / KEVLAR Inside: Cotton
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 F5201 88821135 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Removal of food iron plate
4
From Japan
On 2017-11-20 10:46:13
Although this glove alone reduces the heat and it is easy to work, but as the heat is still transmitted and hands hurt while continuously using it, towels etc are also used together. In the glove which says the same function it is useful because it is rather low price.
This review is about item#88821135.
For heating of metal
4
From Japan
On 2017-11-11 23:45:22
Since many heat-resistant gloves are expensive, I bought this cheap one. It reached too much size and laughed. Although the hand is big, there is too much room to do even if you wear gloves inside. Although it is better than small, women think that it is better to judge the actual thing from the shape of the photograph as "total length 26 cm" or something. Since there is thickness, heat resistance seems to be high.
This review is about item#88821135.
Formation of iron at around 350 degrees
4
From Japan
On 2017-09-15 21:28:57
Although I feel that I saw it as big, I think that it is tolerable to use another one under the glove after putting it on it.
This review is about item#88821135.
Low pressure casting, mold repair
5
From Japan
On 2017-08-19 13:34:10
Until now, although it was corrected by using two cotton gloves When using this heat-resistant glove on cotton gloves Can work without getting hot
This review is about item#88821135.
Used for oven cooking
4
From Japan
On 2017-05-17 06:33:39
Because the hands are small, it is a bit hard to use the glove is too big.
This review is about item#88821135.
Removal of baked goods.
5
From Japan
On 2017-03-09 15:20:41
Until now, the table gloves melted by heat in the work of two gloves and the hole was opened, but this is not such a koto. Also, this glove alone can withstand enough heat. The size is slightly big.
This review is about item#88821135.
Used when washing the mold
5
From Japan
On 2015-11-14 14:18:53
Up to now I have used two cotton gloves in a pile of two, but this glove is OK with one piece so it will be saved. It is easy to desorb and you can work there so much even if you touch a mold close to 200 ° C. However, if it gets wet it will be transferred directly to the heat, so we use this glove for rubber gloves, detachment and opening of mold during cleaning.
This review is about item#88821135.
For kitchen oven
4
From Japan
On 2015-07-28 01:26:11
I use it for taking out and putting out the top plate of the gas oven. It is easy to use because it is a glove, and it is useful because it does not feel the heat even at 250 degrees. The price was also reasonable.
This review is about item#88821135.
Removing the pan oven board
5
From Japan
On 2015-05-10 17:55:37
It is used in an environment of 200 to 250 ° C. Where you can wear it with a sense of gloves is good. Heat resistant effect is also good, fingers are also easy to move.
This review is about item#88821135.

Related Products