Buy more than* S$200* and get FREE SHIPPING

Brass Channel Brush

5.00 (1)
TKG Part Number (2015)
5-0575-2001
TKG Part
4-0559-1801
Brush Length (mm)
70
Brush Width (mm)
10
Trim Length (mm)
20
Type
Tune
Overall Length (mm)
230
Material
Hair: brass
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88822964 11.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-05-15 18:45:00
Although the price is a little expensive, the density of the wire is also high, the Koshi is also strong and very satisfied. Durability is still to come but it seems to be expected.
This review is about item#88822964.

Related Products