Buy more than* S$200* and get FREE SHIPPING

Wire channel brush (song)

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0575-2201
TKG Part
4-0559-2001
Brush Length (mm)
70
Brush Width (mm)
10
Trim Length (mm)
20
Overall Length (mm)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88822982 9.81 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products

TKG

TKG