Buy more than* S$200* and get FREE SHIPPING

Nylon Channel Brush

TKG Part Number (2015)
5-0575-2501
TKG Part
4-0559-2301
Brush Length (mm)
60
Brush Width (mm)
10
Trim Length (mm)
20
Type
Straight
Overall Length (mm)
210
Material
Hair: nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88823016 7.12 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products