Buy more than* S$200* and get FREE SHIPPING

Cooking Brush

4.00 (2)
Trim Length (mm)
30
Overall Length (mm)
190
...see all>
Product Options
ADD TO CART
TKG Part Number (2015) TKG Part Nominal Dimension (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TKG Part Number (2015) TKG Part Nominal Dimension (mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-0625-1403 4-0609-1403 60 26 - 1pc 1 - 88828801 2.99 SGD
In stock
5-0625-1402 4-0609-1402 45 17 Mountain wool / PP 1PC 1 - 88828792 1.99 SGD
In stock
5-0625-1401 4-0609-1401 30 15 Mountain wool / PP 1PC 1 - 88828783 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
paint
3
From Japan
On 2016-04-06 00:07:20
it is normal.
This review is about item#88828783.
Paint painting
5
From Japan
On 2015-04-14 15:10:05
Easier to paint
This review is about item#88828783.

Related Products