Buy more than* S$200* and get FREE SHIPPING

Kitchen Shower Faucet

5.00 (1)
TKG Part Number (2015)
5-0638-0201
TKG Part
4-0622-0201
Heat-Resistant Temperature (deg C)
70
Dimensions (Width W x Depth D x Height H) (mm)
60x45x60
Material
ABS resin / acetal resin / vinyl chloride resin
Attachable Conditions
Freely faucet (16mm, 17.5mm, 19mm), foam faucet (outside screw)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SWSR1507 88830201 9.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Normal use
5
From Japan
On 2017-01-21 22:09:46
Good is a commodity, no problem. Mounting easy, even price cheap
This review is about item#88830201.

Related Products