Buy more than* S$200* and get FREE SHIPPING

Stainless Tea Strainer

5.00 (1)
TKG Part Number (2015)
5-0706-0601
TKG Part
4-0690-0601
Diameter x Height (mm)
85x45
Mesh
200
Overall Length (mm)
217
Material
18 over 8 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88838741 9.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a squeezer when I add Torque / Coffee.
5
From Japan
On 2016-10-21 18:38:33
Until now, we used double mesh ones, but there were a lot of powder passing through the strainer, depending on the person who drinked it had been filtered with a paper filter. This product is 200 mesh indeed. Coffee bean powder rarely passes, so tasty coffee. It is now easy to put in. I am very satisfied and I am introducing it to my friends.
This review is about item#88838741.

Related Products