Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tea Strainer

4.17 (12)
...see all>
Product Options
ADD TO CART
Material TKG Part Number (2015) TKG Part Mesh Compatible Size (mm) Depth (mm) Size (Number) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TKG Part Number (2015) TKG Part Mesh Compatible Size (mm) Depth (mm) Size (Number) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body: 18 over 8 stainless 5-0706-1702 4-0690-1902 40 mesh 49-54 34 55 7 1PC 1 55 88839213 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1704 4-0690-1904 40 mesh 58-64 34 65 10 1PC 1 65 88839231 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1707 4-0690-1907 40 mesh 69-74 44 75 13 1PC 1 75 88839265 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1705 4-0690-1905 40 mesh 62-69 41 70 11 1PC 1 70 88839247 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1714 4-0690-1914 40 mesh 91-97 60 98 22 1PC 1 98 88839335 4.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1703 4-0690-1903 40 mesh 53-59 34 60 8 1PC 1 60 88839222 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1712 4-0690-1912 40 mesh 82-87 52 88 19 1PC 1 88 88839317 3.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1701 4-0690-1901 40 mesh 45-49 31 50 6 1PC 1 50 88839204 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1711 4-0690-1911 40 mesh 78-84 52 85 18 1PC 1 85 88839301 3.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1713 4-0690-1913 40 mesh 86-90 56 91 20 1PC 1 91 88839326 4.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1706 4-0690-1906 40 mesh 66-72 41 73 12 1PC 1 73 88839256 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1709 4-0690-1909 40 mesh 73-79 44 80 15 1PC 1 80 88839283 3.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1708 4-0690-1908 40 mesh 72-77 44 78 14 1PC 1 78 88839274 2.99 SGD
In stock
Body: 18 over 8 stainless 5-0706-1710 4-0690-1910 40 mesh 76-81 46 82 17 1PC 1 82 88839292 3.99 SGD
In stock
- 5-0706-1715 4-0690-1915 - 103-109 69 110 25 1pc 1 No. 110 88839344 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
For teapots
5
From Japan
On 2018-03-02 11:27:29
I bought it because it is hard to sell a web with small caliber. I guess it can not be helped if there is not a small amount of depth, but I would like to purchase a deep type as well. The eyes of the mesh are fine, tight and easy to use products.
This review is about item#88839204.
To use for teapot
3
From Japan
On 2018-02-04 07:03:25
In the case of a large teapot, it is inconvenient that the gap between the bottom of the ami and the bottom of the teapot is too large to be used for one person. I think that it is convenient to use even a small number of people if it delivers to the bottom
This review is about item#88839247.
Tea ceremony of water heater
5
From Japan
On 2017-12-19 11:37:38
The one I bought last time was small, so this time it was just fine and good this time.
This review is about item#88839301.
At lunch time
3
From Japan
On 2017-10-02 15:50:44
It is saved if there is an intermediate size between 98 and 110.
This review is about item#88839335.
Fire suppression net
3
From Japan
On 2017-06-07 11:36:16
Because it is 40 mesh, I bought it as a fire prevention net. It was better to have a larger size around the other one.
This review is about item#88839213.
When to drink tea
5
From Japan
On 2017-05-10 18:30:47
We recommend that you display the display as "conforming size (inside diameter: mm) ○ ○ ~ ○ ○" which is 55 mm deep and should be displayed in an easy-to-understand manner and sizes such as 69 to 74 mm in external dimensions are saved
This review is about item#88839317.
When using teapot when drinking tea
5
From Japan
On 2016-12-20 19:06:50
Although it is also sold at Daiso, I purchased it because the maximum size was up to 90 mm in diameter and the size did not fit. Although making is the same degree as Daiso, the size is one size larger and fit perfectly with the size of the teapot.
This review is about item#88839335.
Tea ceremony
5
From Japan
On 2016-08-31 16:54:53
I was searching for a tea bottle tea bottle and it hit it. I have been using BEST hit without anything I thought was quite happy.
This review is about item#88839265.
teapot
5
From Japan
On 2016-04-01 17:21:38
Now, I am using the tea ceremony which matches the teapot which I am using, this size is correct and the just size is satisfactory.
This review is about item#88839247.
At the time of tea ceremony of a large number of people
2
From Japan
On 2015-09-11 15:28:57
Because there is a width in the size, the lid will float.
This review is about item#88839247.

Related Products