Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TKG Part Number (2015) TKG Part Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TKG Part Number (2015) TKG Part Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural wood 5-0754-0802 4-0737-0502 65 114 1Pack(50PC) 1 - 88847324 2.99 SGD
In stock
- 5-0754-0801 4-0737-0501 54 93 1pack(50pc) 1 - 88847315 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
On the handle of the shelf
5
From Japan
On 2016-05-17 21:53:03
We opened holes in two places and stopped with screws The material was also strong and there was no cracking with the use of pin vise but if the position of the hole is too far it may crack Though it arrived, about 2 mm in width and about 1 cm in width was
This review is about item#88847315.
Plant seedling nameplate for gardening
4
From Japan
On 2016-02-09 15:32:51
The wooden muddler was thin and it was hard to write the name, but this is easy to write because there is also a width. Plastic wears wooden because the written letters disappear.
This review is about item#88847324.
Mixing paint
5
From Japan
On 2015-09-25 20:05:12
It is used for mixing small amount of 2 liquid urethane paint. This product which can be inexpensive and disposable is very helpful because it uses multiple paints of different properties in parallel so you do not want to use the mixing bar. I will repeat when I finish using it.
This review is about item#88847324.

Related Products