Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ice Tray with Lid

5.00 (1)
TKG Part Number (2015)
5-0762-0501
TKG Part
4-0744-0201
Number of Holes
14
Dimensions (Width W x Depth D x Height H) (mm)
119x247x38
Weight (g)
169
Dimension (mm)
(Finished) about 46x27xH26
Material
Body / lid = PP
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L14 88848541 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
ice making
5
From Japan
On 2016-08-26 19:23:58
It can be useful because it can be stacked on ice making. It is also very good with large ice making.
This review is about item#88848541.

Related Products