Buy more than* S$200* and get FREE SHIPPING

Antibacterial Plastic Plate

5.00 (2)
...see all>
Product Options
ADD TO CART
Color Material TKG Part Number (2015) TKG Part Diameter x Height (mm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material TKG Part Number (2015) TKG Part Diameter x Height (mm) Type Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5-2000-1601 4-0768-0901 134x37 - - 1pc 1 - 88853861 1.99 SGD
In stock
Ivory Polypropylene 5-2000-1501 4-0768-0801 167x40 Antibacterial Middle 1PC 1 - 88853852 1.99 SGD
In stock
- - 5-2000-1401 4-0768-0701 199x43 - - 1pc 1 - 88853843 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Meal
5
From Japan
On 2017-03-14 15:11:25
I bought three points, large, medium and small, but it is light and convenient for depth
This review is about item#88853843.
Serve a meal.
5
From Japan
On 2015-02-23 17:26:13
It is easy to use with moderate strength and lightness, size.
This review is about item#88853852.

Related Products