Buy more than* S$200* and get FREE SHIPPING

Takoyaki Awl

3.67 (3)
TKG Part Number (2015)
5-0800-1401
TKG Part
4-0782-1401
Weight (g)
38
Overall Length (mm)
203
Material
Steel / Shiraki
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GSV03 88855916 3.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Drilling, fixing work
5
From Japan
On 2017-09-16 16:25:33
The legs were solidly made for a long time. I use it as a special member.
This review is about item#88855916.
awl
4
From Japan
On 2017-01-29 10:35:40
Because it is stated for professional use, I was expecting too much and the price is reasonable. It is an ordinary item. Just a little, it feels unsatisfactory. It can not be helped because it is cheap
This review is about item#88855916.
Tatami creation
2
From Japan
On 2017-01-26 18:36:12
It is okay if you do not have a bigger groove to hurt.
This review is about item#88855916.

Related Products