Buy more than* S$200* and get FREE SHIPPING

Griddle Pad

4.00 (2)
TKG Part Number (2015)
5-0804-0701
TKG Part
4-0786-0701
Size (mm)
150x100
Dimensions (Width W x depth D) (mm)
150x100
Weight (kg)
0.28
Material
Nylon non-woven fabric
Type
Pad
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 - 88857623 32.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Iron polishing
3
From Japan
On 2016-01-27 14:51:36
Experience is necessary for pad selection
This review is about item#88857623.
Iron plate for Okonomiyaki
5
From Japan
On 2015-01-30 12:57:42
Very easy to use, nice. Although I bought okonomiyaki iron plate at the point where I bought it, I bought it, but with the same goods, the price is also cheaper, I think that I would like to use it in the future as well.
This review is about item#88857623.

Related Products