Buy more than* S$200* and get FREE SHIPPING

Griddle Screen

4.00 (2)
TKG Part Number (2015)
5-0804-0801
TKG Part
4-0786-0801
Dimensions (Width W x depth D) (mm)
139x101
Weight (kg)
0.16
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(20Sheet) 1 200 88857632 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Iron plate Shine
3
From Japan
On 2016-01-27 14:52:48
Scratch will enter the iron plate If you do not care You may not need to iron plate Shine
This review is about item#88857632.
Iron polishing
5
From Japan
On 2015-09-26 04:49:24
Monotaro's merchandise is nothing but a trustworthy thing just as it is. Just because it was cheap, in other places, once ordered, it was only cheap, the quality was different. I will continue to use it in the future.
This review is about item#88857632.

Related Products