Buy more than* S$200* and get FREE SHIPPING

Oven Sheet

5.00 (2)
TKG Part Number (2015)
5-0827-0901
TKG Part
4-0809-0901
Heat-Resistant Temperature (deg C)
-100-+260
Dimensions (Width W x depth D) (mm)
300x800
Material
Fluorine-containing resin-impregnated glass cloth
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 PP728 88860965 21.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it as an oven sheet
5
From Japan
On 2017-10-02 20:07:56
I lay it in an oven tray and use it mainly when baking bread. I like the place I can wash it again and again. I do not stick to bread and it is handy.
This review is about item#88860965.
Mainly baked
5
From Japan
On 2015-05-01 17:50:26
My wife intends to use it, but I have not used it yet. I am happy because it is cheap and big.
This review is about item#88860965.

Related Products