Buy more than* S$200* and get FREE SHIPPING

18-8 Mont Blanc cap

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
TKG Part Number (2015)
5-0836-0502
TKG Part
4-0818-0502
Diameter x Height (mm)
19x25
Number of Holes
8
Hole Diameter (phi mm)
1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 - 88865156 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When making sweets
4
From Japan
On 2017-11-02 09:19:31
Eye clogging was difficult, and I was able to squeeze it easily even by an amateur 's me.
This review is about item#88865156.