Buy more than* S$200* and get FREE SHIPPING

Soft Spoon

4.00 (1)
TKG Part Number (2015)
5-0851-2201
TKG Part
4-0833-2201
Heat-Resistant Temperature (deg C)
-20-200
Width x Overall Length (mm)
28x160
Weight (kg)
0.027
Material
Spoon part: silicon rubber, handle / core: 66 nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2295 88869943 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For baby's baby food
4
From Japan
On 2016-01-27 20:10:17
Slightly larger than the image was too big. But it's soft and safe
This review is about item#88869943.

Related Products