Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bread Making Confectionery Board

4.40 (5)
Caution
* It may be lacking if the metal hits the ink part.
TKG Part Number (2015)
5-0912-0601
TKG Part
4-0894-0301
Heat-Resistant Temperature (deg C)
200
Dimensions (Width W x Depth D x Height H) (mm)
About 435x535xH6
Weight (kg)
About 2.2
Material
Polyester, mineral, glass fibers, resin coatings
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 88897916 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
A kneading stand of bread making.
5
From Japan
On 2017-03-03 22:15:30
It is good to leave. Maintain cleanliness. Very easy to knead. The price is reasonable.
This review is about item#88897916.
Used for bread kneading
5
From Japan
On 2016-07-04 07:41:39
It can be used without problems. It is better to check if you can secure a place because the size is large
This review is about item#88897916.
To make bread
3
From Japan
On 2016-04-20 10:03:53
It can be used without problems.
This review is about item#88897916.
When cutting udon noodles
5
From Japan
On 2015-11-13 18:33:33
Is not it okay?
This review is about item#88897916.
I use it when kneading bread
4
From Japan
On 2015-11-10 16:03:57
I used it in a narrow place, so I was looking for a bread baking board of this size. It seems that the black line is thinning every time it is used, so it is worrisome, but everything else is satisfactory.
This review is about item#88897916.

Related Products