Buy more than* S$200* and get FREE SHIPPING

Cleaning Brush

3.00 (1)
Dimensions (Sidth W x Depth D x Length L) (mm)
12x38x178
Heat-Resistant Temperature (deg C)
130
Trim Length (mm)
17
Wire Diameter (phi mm)
0.4
...see all>
Product Options
ADD TO CART
Material (Trim) Color Material TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) Color Material TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyester Blue (Body) polypropylene, (filament) PET 5-1066-0503 4-1039-0503 1PC 1 61270201 88918873 4.99 SGD
In stock
- - - 5-1066-0501 4-1039-0501 1pc 1 61270001 88918864 4.99 SGD
In stock
- - - 5-1066-0505 4-1039-0505 1pc 1 61270401 88918891 4.99 SGD
In stock
- - - 5-1066-0506 4-1039-0506 1pc 1 61270501 88918907 4.99 SGD
In stock
- - - 5-1066-0504 6-1159-0504 1pc 1 61270301 88918882 6.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
3
From Japan
On 2017-02-17 14:46:39
I feel the part of the brush is a little soft. I think that it would be good if there is a type of hardness like a toothbrush.
This review is about item#88918873.

Related Products