Buy more than* S$200* and get FREE SHIPPING

Chilean

4.00 (5)
Material (dustpan body)
Polypropylene
Material (broom bristles)
Fiber
Overall Length (cm)
About 81
Material (Handle Part)
Horse: wood, plastic tube Dustpan: plastic coated pipe
Material (Grip)
Polyethylene
Width (cm)
About 26
Weight (g)
572
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 07099041 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Cleaning around the office
5
From Japan
On 2018-03-31 08:47:45
Usability is very good, because it is the same shape as purchased before.
This review is about item#07099041.
After the mop of offices, hallways etc
5
From Japan
On 2017-12-27 11:45:03
After all it is easy to use at its best. The burden on the body is also less, the tip of the hair of the broom does not bend, the storage place is also refreshing with a set with a dusty set. There is a spare of a broom to further aid.
This review is about item#403567.
Inside the store
5
From Japan
On 2017-08-18 09:28:01
I used the same thing for about 15 years and replaced the broom since the hair of the broom came down. The broom is moderately soft and comfortable to get to fine chili in smooth places such as indoors, I think that it is very good that it can be stored together with Chile. I think that the handle is long enough, but in my case, I think that the handle is longer 5 centimeters longer.
This review is about item#403567.
Cleaning the animal room
3
From Japan
On 2017-05-31 17:20:39
I also had reviews, but hair got through. I may just be the first one so I'm going to set a little more time. More than that, the shape is self-supporting as a set of dust and broom, it is very good, but if you touch it for a while it will come off the dust and fall. I thought that it would be easier to handle if you made a little stuck and made the broom stable so as not to get out of the dust
This review is about item#403567.
Sweeping cleaning on site
2
From Japan
On 2016-08-17 11:30:27
I can not use it because the hair of the broom is coming out quickly
This review is about item#403567.

Related Products