Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auckland deck brush

4.40 (15)
Dimension / Size (mm)
180x1110x100
Weight (g)
565
...see all>
Product Options
ADD TO CART
Material (Trim) Material (Handle Part) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Trim) Material (Handle Part) TKG Part Number (2015) TKG Part Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 5-1123-0101 4-1089-0701 1pc 1 - 00405195 -
Discontinued
[x]
vinyl chloride Bamboo (PVC-coated) - - 1set(5pc) 1 - 69316354 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.40
15 Customer Reviews
The reviews are automatic translation.
Cleaning of light tiger carrier
3
From Japan
On 2017-12-15 23:31:16
I am using it normally. The brush stick part seems to cover the bamboo with a shrink tube.
This review is about item#405195.
For floor cleaning.
5
From Japan
On 2017-09-25 20:12:48
Easy to use, it looks durable and is useful. Thank you very much.
This review is about item#405195.
Cleaning the toilet
5
From Japan
On 2017-09-11 11:23:37
I bought it to polish the floor by cleaning the toilet. The price is also reasonable, and I am happy to use brushes as usual.
This review is about item#405195.
On flooring or grating cleaning
4
From Japan
On 2017-08-30 11:03:20
Although the handle part feels slightly rough, the brush part is solid. I think that hair was too hard and was not too soft and it was pretty good for price.
This review is about item#405195.
When dying the concrete tattoo with water soaked.
4
From Japan
On 2017-06-29 16:37:14
I want to make it so that it will not break easily because I rub it with my strength. The larger the brush part, the better the working efficiency.
This review is about item#405195.
Outdoor entrance cleaning
3
From Japan
On 2017-05-08 20:24:54
It is simple making. The handle is wearing a water repellent sheet of anti corrosion on wood, so it is a difficulty that the handle is a bit thick. There is no problem in terms of price
This review is about item#405195.
As to clean the floor
5
From Japan
On 2017-03-24 09:18:57
I usually bought it because the handle broke. It can be used normally. The commodity itself is light, brush and waist are strong and satisfied with price.
This review is about item#405195.
Veranda cleaning
5
From Japan
On 2017-01-03 01:12:05
It is an ordinary deck brush. I think that COSPA is good considering the price.
This review is about item#00405195.
During cleaning
5
From Japan
On 2016-11-13 16:33:28
It is good for cleaning like a deck brush on one hand, a water hose on the other hand. It was light and the pattern was short, the brush part was solid.
This review is about item#405195.
Passage, Concrete, Asphalt Cleaning
5
From Japan
On 2016-06-14 17:27:05
Previously, I bought it, but it is easy to use, it is not broken by ordinary work, since the part of hair can not come off, I thought that it was another site and purchased the second one. How many years it will be up to you depends on how you use it.
This review is about item#00405195.